CAD Drawings

Download CAD Files

Quick Release Latch Electrical Enclosures, 10 in H, 6 in D, 8 in W, 12, 13, 4, 4X, Fiberglass

  • Mfr # A1086CHQRFGW

  • Zoro # G8750515

CAD Available

product price:  $297.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1086CHQRFGW
Zoro #
G8750515
UPC #
783510339845
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
6 in
Body Material Thickness
0.15 in

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
Closure Method
Quick Release Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Brushed
Mounting
Wall
Cover Style
Solid with Window
IP Rating
IP66
Interior Panel
32FR67
Includes
Window
Gasket
Polyurethane
Features
Data Pocket, Window
Enclosure Cover Features
Quick Release Latch
Standards
cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated Per UL 508A, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 4, 4X, 12, 13, UL 508A Listed, Window Flammability Evaluated Per UL 508A
Series
A48
Compatible Panel Model Number
A10P8AL
Gasket Material
Polyurethane
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid with Window, Closure Method Quick Release Latch, Finish Smooth Matte, Color Gray, Depth 6 in, Enclosure Cover Features Quick Release Latch, Features Data Pocket, Window, Polyurethane Gasket, Height 10 in, Interior Panel 32FR67, IP Rating IP66, Wall Mounting, Series A48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.