1/4 Turn Latch Electrical Enclosures, 17.95 in H, 10.35 in D, 16 in W, 12, 13, 4, 4X, Polyester

  • Mfr # A181610PHC

  • Zoro # G8759073


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
17.95 in
Nominal Depth
10.35 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A181610PHC
Zoro #
G8759073
UPC #
783510339654
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
17.95 in
Nominal Depth
10.35 in
Body Material Thickness
0.12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Polyester
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Textured Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
32FR88
Series
PCR
Enclosure Cover Features
Quick Release Latch
IP Rating
IP66
Standards
cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated Per UL 508A, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 4, 4X, 12, 13, Type 4, 4X, 12, 13, UL 508A Listed, Window Flammability Evaluated Per UL 508A
Gasket
Polyurethane
Includes
Clamp, Mounting Feet
Features
4X Watertight, corrosion-resistant
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Gasket Material
Polyurethane
Compatible Panel Model Number
A18P16AL

Description

Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Non-Glass Filed Polyester, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Smooth Matte, Color Gray, Depth 10.35 in, Enclosure Cover Features Quick Release Latch, Polyurethane Gasket, Height 17.95 in, Includes Clamp, Mounting Feet, Interior Panel 32FR88, IP Rating IP66, Wall Mounting, Series PCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products