Shop NVENT HOFFMAN

1/4 Turn Latch Electrical Enclosures, 23.62 in H, 11.81 in D, 24 in W, 12, 13, 4, 4X, Fiberglass

  • Mfr # UU606030
  • Zoro # G8760114

product price: 
$
1,534.54
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Nominal Width
24 in
Nominal Height
23.62 in
Nominal Depth
11.81 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UU606030
Zoro #
G8760114
UPC #
783510367886
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
23.62 in
Nominal Depth
11.81 in
Body Material Thickness
0.15 in
Panel Height
20.98 in
Overall Height
24.61 in
Overall Width
24.09 in
Overall Depth
12.95 in
Panel Width
20.98 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Finish
Smooth Matte
Mounting
Wall
Cover Style
Solid
Series
UX1-Ultrx
Enclosure Cover Features
1/4 Turn Latch
Standards
CSA File No 42186: Type 3, 3R, 4, 4X, 12, 13, cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated per UL 508A, File No E61997, File No E619977, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, Type 3, 3R, 4, 4X, 12, 13, UL 508A Listed, Window Flammability Evaluated Per UL 508A
Gasket
Polyurethane
Interior Panel
32FT44
IP Rating
IP66
Includes
Mounting Bracket
Features
4X Watertight, corrosion-resistant
Weight
37.4
Capacity
7090 cubic in
Compatible Panel Model Number
A24P24, A24P24G
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place
Product Type
Ultrx Fiberglass Enclosure
Wire Color
Gray

Description

Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Smooth Matte, Color Gray, Depth 11.81 in, Enclosure Cover Features 1/4 Turn Latch, Polyurethane Gasket, Height 23.62 in, Includes Mounting Bracket, Interior Panel 32FT44, IP Rating IP66, Wall Mounting, Series UX1-Ultrx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products