1/4 Turn Latch Electrical Enclosures, 39.37 in H, 11.81 in D, 32 in W, 12, 13, 4, 4X, Fiberglass

  • Mfr # UU1008030

  • Zoro # G8760071


product price:  $2,344.49
/ea
Free Shipping & Returns

Key Features

Nominal Width
32 in
Nominal Height
39.37 in
Nominal Depth
11.81 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UU1008030
Zoro #
G8760071
UPC #
783510358402
Country of Origin
United States

Dimensions

Nominal Width
32 in
Nominal Height
39.37 in
Nominal Depth
11.81 in
Body Material Thickness
0.15 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Acrylic Enamel
Mounting
Wall
Cover Style
Solid
Standards
CSA File No 42186: Type 3, 3R, 4, 4X, 12, 13, cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated per UL 508A, File No E61997, File No E619977, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, Type 3, 3R, 4, 4X, 12, 13, UL 508A Listed, Window Flammability Evaluated Per UL 508A
Gasket
Polyurethane
Interior Panel
32FT62
Enclosure Cover Features
1/4 Turn Latch
Series
UX1-Ultrx
Includes
Mounting Bracket
IP Rating
IP66
Features
4X Watertight, corrosion-resistant
Weight
62
Capacity
15954 cubic in
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
A40P30, A40P30G
Environment - MERCH
Washdown and Corrosion Resistant

Description

Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 32 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Smooth Matte, Color Gray, Depth 11.81 in, Enclosure Cover Features 1/4 Turn Latch, Polyurethane Gasket, Height 39.37 in, Includes Mounting Bracket, Interior Panel 32FT62, IP Rating IP66, Wall Mounting, Series UX1-Ultrx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products