CAD Drawings
Download CAD Files
Quick Release Latch Electrical Enclosures, 8 in H, 4 in D, 6 in W, 12, 13, 4, 4X, Fiberglass
Mfr # A864CHQRFG
Zoro # G8750673
CAD Available
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A864CHQRFG
Zoro #
G8750673
UPC #
783510338657
Country of Origin
United States
Dimensions
Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
4 in
Body Material Thickness
0.14 in
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Smooth Matte, Color Gray, Depth 4 in, Enclosure Cover Features Quick Release Latch, Features Data Pocket, Polyurethane Gasket, Height 8 in, Interior Panel 32FR93, IP Rating IP66, Wall Mounting, Series A48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.