Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Captive Screws Electrical Enclosures, 4 in H, 2.62 in D, 4 in W, 12, 13, 4, 6, Steel

  • Mfr # A404DSC

  • Zoro # G8751452


product price: $68.49
/ea

Key Features

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
2.62 in
NEMA Enclosure Rating
12, 13, 4, 6
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A404DSC
Zoro #
G8751452
UPC #
783510339371
Country of Origin
Mexico

Dimensions

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
2.62 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4, 6
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
A51DR
Metal Gauge
16 ga
Features
External-Wall Mounting Bracket
Standards
CSA, File No 42186: Type 4, 12, 13, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, Type 4, 6, 12, 13, UL 508A Listed
Enclosure Cover Features
Flanged, Formed
IP Rating
IP67
Gasket
Neoprene
Interior Volume
38.2 in³
Gasket Material
Neoprene
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown

Description

Enclosure NEMA Rating 12, 13, 4, 6, Material of Enclosure Carbon Steel, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Gray, Depth 2.62 in, Enclosure Cover Features Flanged, Formed, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 4 in, IP Rating IP67, Metal Gauge 16 ga, Wall Mounting, Series A51DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.