Captive Screws Electrical Enclosures, 4-1/2 in H, 2.62 in D, 3 in W, 12, 13, 4, 6, Steel

  • Mfr # A403DSC

  • Zoro # G8751443


product price: $46.59
/ea

Key Features

Nominal Width
3 in
Nominal Height
4-1/2 in
Nominal Depth
2.62 in
NEMA Enclosure Rating
12, 13, 4, 6
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A403DSC
Zoro #
G8751443
UPC #
783510339470
Country of Origin
Mexico

Dimensions

Nominal Width
3 in
Nominal Height
4-1/2 in
Nominal Depth
2.62 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4, 6
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Gasket
Neoprene
Standards
CSA, File No 42186: Type 4, 12, 13, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, Type 4, 6, 12, 13, UL 508A Listed
Metal Gauge
16 ga
Features
External-Wall Mounting Bracket
Series
A51DR
IP Rating
IP67
Enclosure Cover Features
Flanged, Formed
Capacity
30.7 cubic in
Weight
1.3
Interior Volume
30.7 in³
Gasket Material
Neoprene
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, 4, 6, Material of Enclosure Carbon Steel, 3 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Gray, Depth 2.62 in, Enclosure Cover Features Flanged, Formed, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 4.5 in, IP Rating IP67, Metal Gauge 16 ga, Wall Mounting, Series A51DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.