Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway Nipple, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F66LN3

  • Zoro # G8756404


product price: $198.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
Painted
Length
3 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F66LN3
Zoro #
G8756404
UPC #
783510199500
Country of Origin
Mexico

Dimensions

Length
3 in
Height
6 in
Width
6 in
For Wireway Width
6 in
For Wireway Height
6 in
For Wireway Width x Height
6 in x 6 in
Length (Straight Wireway)
3 in
Depth
3 in / 76 mm
Width (W) (millimetre)
152
Height (H) (millimetre)
152
Height (H) (inch)
6
Thickness (T) (gauge)
14
Thickness (T) (millimetre)
1.9
Depth (D) (millimetre)
76
Depth (D) (inch)
3
Width (W) (inch)
6
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Nipple
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
Painted
For Use With
F66 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870
With Knockouts
Without Knockouts
Includes
Gasket, Set of Screws to Join Sections
Color
Gray
Gauge
14 ga
IP Rating
IP54
Wireway
Lay-In NEMA Type 12 Wireway
Type
Nipple
Type Number
Type 12
Protection Rating
NEMA Type 12
Sealing Plate Type
Special
Color Code
ANSI 61
Modification Services
Yes
Sealing Plate Quantity
1

Description

Wireway Nipple, For Wireway Width x Height 6 in x 6 in, Width 6 in, Height 6 in, Length 3 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga, Includes Gasket, Set of Screws to Join Sections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.