Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway Nipple, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F44WN2

  • Zoro # G8756702


product price: $172.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
Painted
Length
2 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F44WN2
Zoro #
G8756702
UPC #
783510148607
Country of Origin
Mexico

Dimensions

Length
2 in
Height
4 in
Width
4 in
For Wireway Height
4 in
Length (Straight Wireway)
2 in
For Wireway Width
4 in
For Wireway Width x Height
4 in x 4 in
Depth
2 in / 51 mm
Depth (D) (millimetre)
51
Width (W) (millimetre)
102
Height (H) (millimetre)
102
Thickness (T) (millimetre)
1.9
Width (W) (inch)
4
Thickness (T) (gauge)
14
Depth (D) (inch)
2
Height (H) (inch)
4
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Nipple
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
Painted
For Use With
F44 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870
Gauge
14 ga
With Knockouts
Without Knockouts
Color
Gray
Type Number
Type 12
Type
Nipple
Protection Rating
NEMA Type 12
IP Rating
IP54
Wireway
Feed-Through NEMA Type 12 Wireway
Color Code
ANSI 61
Modification Services
Yes

Description

Wireway Nipple, For Wireway Width x Height 4 in x 4 in, Width 4 in, Height 4 in, Length 2 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.