Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Locking Handle, Handle Accessory, Steel

  • Mfr # CWHNL

  • Zoro # G8755433


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Application
Locking The Enclosure
For Use With
Concept(TM) Enclosures
Sub-Category
Locking Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWHNL
Zoro #
G8755433
UPC #
783510349417
Country of Origin
United States

Dimensions

Length
7.20 in
Depth
0.88 in
Overall Length
0.88 in
Width
5 in
Height
0.20 inch
Overall Width
0.79 in
Overall Height
1.94 in

Details

Item
Non-Locking Handle
Material
Steel
Color
Black
Application
Locking The Enclosure
For Use With
Concept(TM) Enclosures
Sub-Category
Locking Accessories
Includes
Handle, Sealing Washer, Wave Washer
Finish
Powder Coated
Features
Handles Replace the Standard Slotted Insert On All Concept Wall-Mount Enclosures
NEMA Enclosure Rating
12, 3, 4, 4X

Description

Non-Locking Handle, Material Steel, Finish Powder Coated, For Use With Concept(TM) Enclosures, Sub-Category Locking Accessories, Application Replaces the Standard Slotted Insert On All Concept Wall-Mount Enclosures, Includes Handle, Sealing Washer, Wave Washer, Features Handles Replace the Standard Slotted Insert On All Concept Wall-Mount Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.