Zoro Homepage

Nonfusible, Disconnect Switch, General Duty, 600 V, 3PST, NEMA 12, 3R

  • Mfr # VS-DS60BG

  • Zoro # G9511117


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-DS60BG
Zoro #
G9511117
UPC #
190735268797
Country of Origin
United States

Dimensions

Depth
5.8 in
Width
4.3 in
Height
7.1 in
Standard Conduit Size
0.75 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 12
HP
30 HP @ 600V
Voltage
600 V
Handle Color
Black
Housing Material
Polycarbonate
Standards
UL/CSA
NEMA Enclosure Type
12, 3R
Fusible / Nonfusible
Nonfusible
IP Rating
65
Number of Wires
3
Number of Poles
3
Neutral Assembly Included
No
Includes
Black Handle
Amps
50 A
Use
Isolate or Disconnect A Load
Duty
General
Features
Built-In Handle Interlock, Cover can be Removed in the On/Off Position, On/Off Indicator
For Environment
Indoor & Outdoor Rated, Indoor Rated
Resistance Properties
Impact-Resistant, UV-Resistant
NEMA Enclosure Rating
12, 3R, 4, 4X
Horsepower @ 600V AC
30 hp

Description

Enclosed Disconnect Switch, Compatible with Manufacturer Model Number Not Applicable, Contact Form 3PST, Current Rating 60 A, Depth 5 3/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Built-In Handle Interlock, Cover can be Removed in the On/Off Position, On/Off Indicator, For Fuse Class Not Applicable, Handle Color Black, Height 7 1/8 in, Horsepower @ 600V AC 30 hp, Housing Material Polycarbonate, Includes 90 Degrees Actuator, IP Rating IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.