Zoro Homepage
This item is Discontinued.
Hoffman Nonfusible Enclosed Single Throw Disconnect Switch, 25 A, 600V AC, 3 pole, NEMA 12, 3R VS-DS25BG

Nonfusible Enclosed Single Throw Disconnect Switch, 25 A, 600V AC, 3 pole, NEMA 12, 3R (Discontinued)

  • Mfr # VS-DS25BG
  • Zoro # G9511135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-DS25BG
Zoro #
G9511135
UPC #
190735268773
Country of Origin
United States

Dimensions

Height
5.1 in
Depth
4.5 in
Width
3.7 in
Enclosure Depth
0-10 inches
Enclosure H x W
5 in x 3 3/4 in
Enclosure Height
0 to 9 3/4 inches
Enclosure Width
0 to 9 3/4 inches
Standard Conduit Size
0.75 in

Details

Item
Enclosed Single Throw Disconnect Switch
Protection Method
Nonfusible
Amps
25 A
Duty
General
Voltage
600V AC
Phase
3
HP
10 hp @ 600V AC
NEMA Enclosure Type
12, 3R
IP Rating
65
Number of Wires
3
Material
Steel and Polycarbonate
Number of Poles
3
Contact Form
3PST
Fusible / Nonfusible
Nonfusible
Includes
Black Handle
Standards
UL/CSA
Use
Isolate or Disconnect A Load
Neutral Assembly Included
No
Handle Color
Black
Features
Built-In Handle Interlock, Cover can be Removed in the On/Off Position, On/Off Indicator
Enclosure Type
Enclosed
Product Type
Enclosed Disconnect Switch
Housing Material
Polycarbonate, Steel
Current Rating
25 A
Horsepower @ 600V AC
10 hp
Number of Poles & Wires
3 Pole / 3 Wire
Resistance Properties
Corrosion-Resistant, Impact-Resistant, UV-Resistant
Current Type
AC
NEMA Enclosure Rating
12, 3R
Environment
Indoor/Outdoor
For Environment
Indoor & Outdoor Rated, Indoor Rated
Enclosure Material
Non-Metallic

Description

Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 25 A, Depth 4 1/2 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Built-In Handle Interlock, Cover can be Removed in the On/Off Position, On/Off Indicator, For Fuse Class Not Applicable, Handle Color Black, Height 5 in, Horsepower @ 600V AC 10 hp, Housing Material Polycarbonate, Steel, Includes Black Handle, IP Rating IP65, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.