Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)
- Mfr # VS-NR1720HPT
- Zoro # G6860472
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-NR1720HPT
Zoro #
G6860472
UPC #
190735300602
Country of Origin
United States
Dimensions
Height
13.31 in
Width
11.31 in
Depth
5.6 in
Details
Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
17.5 to 22.0
Coil Volts
120V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
3 hp
Action
Nonreversing
Amps AC
20.0 A
Number of Poles
3
HP @ 3 Phase - 480V
5 hp
HP @ 1 Phase - 120V
1 hp
Features
Hand/Off/Auto, Pilot Light, Transformer
HP @ 1 Phase - 240V
3 hp
Hz
50/60
Standards
CSA, UL
Includes
Bi-metal Overload, Contactor
HP @ 3 Phase - 575V
20 hp
HP @ 3 Phase - 208V
5 hp
Description
IEC Magnetic Motor Starter, Number of Poles 3, Auxiliary Contact Form 1NO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.