Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operator Adapter, NOVAL Accessory, Steel

  • Mfr # APCABVA

  • Zoro # G8750183


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Application
Interlock Master Door with The Discount Operating Mechanism
For Use With
Discount Enclosures
Sub-Category
Other Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCABVA
Zoro #
G8750183
UPC #
783510798307
Country of Origin
United States

Dimensions

Length
19.40 in
Width
4.40 in
Height
3.00 inch
Material Thickness
14 ga

Details

Item
Operator Adapter
Material
Steel
Color
Gray
Application
Interlock Master Door with The Discount Operating Mechanism
For Use With
Discount Enclosures
Sub-Category
Other Accessories
Includes
Operator Adapters
Finish
Powder Coated
Color Code
ANSI 61
Features
Required for Disconnect Install on Products in Bulletins

Description

Operator Adapter, Material Steel, Finish Powder Coated, For Use With Discount Enclosures, Sub-Category Other Accessories, Application Interlock Master Door with the Discount Operating Mechanism, Includes Operator Adapters, Features Required for Disconnect Install on Products in Bulletins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.