Zoro Homepage

Outlet Boxes/Covers/Accessories

  • Mfr # F22GPA

  • Zoro # G721850769


product price: $7.95
/ea

Key Features

Enclosure NEMA Rating
NEMA 1
Type
Panel Adapter
Standards
UL 870, CUL, CSA C22.2
Abrasive Material
Steel
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22GPA
Zoro #
G721850769
UPC #
78351052090
Country of Origin
Mexico

Dimensions

Width
2.5 in

Details

Enclosure NEMA Rating
NEMA 1
Type
Panel Adapter
Standards
UL 870, CUL, CSA C22.2
Abrasive Material
Steel
Finish
Gray
Series
F40PF

Description

2.5in x 2.5in x 2.5in, ANSI 61 Gray, Polyester Powder Painted, 16 Gauge Mild Steel, Flat/Screw, Lay-In, Wireway Panel Adapter

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.