Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Boxes/Covers/Accessories

  • Mfr # F22WN1

  • Zoro # G621851477


product price: $44.39
/ea

Key Features

Type
Nipple
Abrasive Material
Steel
Enclosure NEMA Rating
NEMA 12
Finish
Gray
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F22WN1
Zoro #
G621851477
UPC #
78351014810
Country of Origin
Mexico

Dimensions

Width
2.5 in

Details

Type
Nipple
Abrasive Material
Steel
Enclosure NEMA Rating
NEMA 12
Finish
Gray
Standards
UL 870, CSA
Series
F20

Description

2.5in x 2.5in x 1in, ANSI 61 Gray, Polyester Powder Painted, 14 Gauge Steel, 10 Gauge Steel End Flange, Feed-Through, Wireway Nipple

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.