Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Boxes/Covers/Accessories

  • Mfr # F44WSC

  • Zoro # G021853057


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Enclosure NEMA Rating
NEMA 12
Type
Swivel Nipple
Abrasive Material
Steel
Series
F20
Standards
UL 870, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F44WSC
Zoro #
G021853057
UPC #
78351014340
Country of Origin
Mexico

Dimensions

Width
4 in

Details

Enclosure NEMA Rating
NEMA 12
Type
Swivel Nipple
Abrasive Material
Steel
Series
F20
Standards
UL 870, CSA
Finish
Gray

Description

4in x 4in x 2in, NEMA 12/IP54, ANSI 61 Gray, Polyester Powder Painted, 14 Gauge Mild Steel, Feed-Through, Swivel, Regular, Wireway Nipple

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.