Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Kit, NOVAL Accessory, Stainless Steel

  • Mfr # APLKJIC6SS

  • Zoro # G8752545


product price: $38.79
/ea

Key Features

Material
Stainless Steel
Color
Natural
Application
To Lock Enclosure
Includes
Hardware
Sub-Category
Locking Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLKJIC6SS
Zoro #
G8752545
UPC #
783510366636
Country of Origin
United States

Dimensions

Length
7.25 in
Width
5 in
Height
0.50 inch
Material Thickness
16 ga

Details

Item
Padlock Kit
Material
Stainless Steel
Color
Natural
Application
To Lock Enclosure
Includes
Hardware
Sub-Category
Locking Accessories
For Use With
Junction Boxes
Finish
Polished
Features
Maintains Water-Tight and Dust-Tight Seal, Padlock Kit Is Designed for Field Installation on Standard LP, CH and CHNF Junction Boxes and Filter Fan Shrouds
Box Type
Junction Box

Description

Padlock Kit, Material Stainless Steel, Finish Polished, For Use With Junction Boxes, Sub-Category Locking Accessories, Application To Lock Enclosure, Includes Mounting Hardware, Features Maintains Water-Tight and Dust-Tight Seal, Padlock Kit Is Designed for Field Installation on Standard LP, CH and CHNF Junction Boxes and Filter Fan Shrouds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.