Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Interior Panel, 12 Gangs, Steel

  • Mfr # LP3025

  • Zoro # G8752003

CAD Available

product price: $23.95
/ea

Key Features

CAD Drawing
Number of Gangs
12 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Includes
Labeled Ground Hole Sized for An M6 Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP3025
Zoro #
G8752003
UPC #
783510339159
Country of Origin
Mexico

Dimensions

Width
9.84 in
Height
11.81"
Length
11 in
Material Thickness
12 ga
Overall Height
11.07 in
Overall Width
9.1 in

Details

CAD Available
Yes
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Includes
Labeled Ground Hole Sized for An M6 Screw
Gauge
12
Finish
Polyester Powder Paint
Panel Style
Back Panel

Description

Panel, Steel Material, Polyester Powder Paint Finish, Sub-Category Panel and Panel Accessories, Height 11.81 In., Width 9.84 In., Includes Labeled Ground Hole Sized for An M6 Screw, 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.