Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 12 Gangs, Steel

  • Mfr # LP2015

  • Zoro # G9681165


product price: $16.39
/ea

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Includes
Labeled Ground Hole Sized for An M6 Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2015
Zoro #
G9681165
UPC #
783510353216
Country of Origin
Mexico

Dimensions

Height
7.87"
Width
5.91 in
Length
7-1/4 in
Material Thickness
12 ga
Overall Height
7.13 in
Overall Width
5.16 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Includes
Labeled Ground Hole Sized for An M6 Screw
Sub-Category
Panel and Panel Accessories
Finish
Polyester Powder Paint
Panel Style
Back Panel

Description

Panel, Steel Material, Polyester Powder Paint Finish, Sub-Category Panel and Panel Accessories, Height 7.87 In., Width 5.91 In., Includes Labeled Ground Hole Sized for An M6 Screw, 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.