Interior Panel, 12 Gangs, Steel
Mfr # LP2360
Zoro # G8751994
product price: $40.89
/eaKey Features
Number of Gangs
12 Gangs
Material
Steel
Color
White
Includes
Labeled Ground Hole Sized for An M6 Screw
Finish
Polyester Powder Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LP2360
Zoro #
G8751994
UPC #
783510110680
Country of Origin
Mexico
Dimensions
Height
9.06"
Width
23.62 in
Length
9.10 in
Material Thickness
12 ga
Overall Width
22.87 in
Overall Height
8.31 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Includes
Labeled Ground Hole Sized for An M6 Screw
Finish
Polyester Powder Paint
Gauge
12
Sub-Category
Panel and Panel Accessories
Panel Style
Back Panel
Description
Panel, Steel Material, Polyester Powder Paint Finish, Sub-Category Panel and Panel Accessories, Height 9.06 In., Width 23.62 In., Includes Labeled Ground Hole Sized for An M6 Screw, 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.