Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway Panel Adapter, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F88GPA

  • Zoro # G8758057


product price: $62.75
/ea

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
1
Finish
Painted
Length
10 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F88GPA
Zoro #
G8758057
UPC #
783510526801
Country of Origin
Mexico

Dimensions

Length
10 in
Height
10 in
Width
10.00 inch
For Wireway Width x Height
8 in x 8 in
For Wireway Width
8 in
Length (Straight Wireway)
10 in
For Wireway Height
8 in
Height (H) (inch)
8
Width (W) (inch)
2.5
Thickness (T) (millimetre)
1.9
Width (W) (millimetre)
64
Thickness (T) (gauge)
14
Height (H) (millimetre)
64
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Panel Adapter
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
1
Finish
Painted
For Use With
Hoffman F88 Series Wireways
NEMA Rating
NEMA 1
Material
Steel
Standards
CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870
With Knockouts
Without Knockouts
Gauge
14 ga
Color
Gray
Type Number
Type 1
Protection Rating
NEMA Type 1
IP Rating
IP30
Color Code
ANSI 61
Modification Services
Yes
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Type
Adapter

Description

Wireway Panel Adapter, For Wireway Width x Height 8 in x 8 in, Height 10 in, Length 10 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F88 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 8 in, For Wireway Width 8 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.