Shop HOFFMAN
Create Account
Panel Fits 2000x400mm
- Mfr # MP2004
- Zoro # G824995282
product price:Â
$
366.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP2004
- Zoro #
- G824995282
- UPC #
- -
- Country of Origin
- Mexico
Description
Mounting Plate, MP, 1894x294x25mm, Galvanized, Mild Steel. The steel mounting plate contributes to speeding up the assembly of the enclosure, since it can be machined easily and equipped with components before being mounted. Description: Standard mounting plate. It can also be mounted on the side of an enclosure by using MPS kit or slid in from the side with the MTS profile. For heavy loads in vibrating environments use mounting plate reinforcement profile MPR and MPE or MPEF brackets. Material: 3 mm galvanized steel. Pack quantity: 1 piece. Maximum load: 6000 N. Mounting requirements: Use MPA for mounting the MP inside the enclosure. Adjustable in depth with MPD accesory.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.