Shop HOFFMAN
Create Account
Panel Fits 400x500mm
- Mfr # MPP0405
- Zoro # G824995169
product price:Â
$
375.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPP0405
- Zoro #
- G824995169
- UPC #
- -
- Country of Origin
- Mexico
Description
Partial Height Mounting Plates, MPP, 294x394x25mm, Galvanized, Mild Steel. This small mounting plate only occupies part of the enclosure and is ideal when more mounting space is needed for other components that do not require a mounting plate. It can be fully equipped before it is fitted in place by a single person. Description: Mounted directly on the enclosure's frame or onto the click-in profiles (CLPK). Special design of the bracket allows one man assembly. Can be mounted in any height or depth position within the 25 mm hole pattern. Appropriate sizes can also be used on the sides of the enclosure. Material: 3 mm galvanized steel. Pack quantity: 1 plate with mounting accessories. Mounting requirements: Add CLPK for depth adjustment. Note: MPP can be mounted in both directions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.