Shop NVENT HOFFMAN
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 30 in H, 8 in D, 48 in W, 12, Steel
- Mfr # CTD30488LG
- Zoro # G5838849
product price:Â
$
1,503.50
/ea
Free Shipping & Returns
Key Features
Nominal Width
48 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTD30488LG
- Zoro #
- G5838849
- UPC #
- 783510165291
- Country of Origin
- United States
Dimensions
- Nominal Width
- 48 in
- Nominal Height
- 30 in
- Nominal Depth
- 8 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12
- Enclosure Material
- Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Light Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- IP Rating
- IP55
- Standards
- UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 12; IP 55; IEC 60529, IP55
- Features
- 12 Indoor, dust-resistant
- Weight
- 103
Description
Concept Two-Door Enclosures,30.00x48.00
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.