Shop HOFFMAN
See all product information
Create Account
Panel for Type 3R 4 4X 12 13 Enclosure, fits 16x16, White, Steel
Mfr # A16P16
Zoro # G423561161
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Color
White/Powder Coated
Finish
White/Powder Coated
Width
13 in
Material
Mild Steel
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A16P16
- Zoro #
- G423561161
- UPC #
- 783510231101
- Country of Origin
- Unknown
Dimensions
- Width
- 13 in
- Height
- 13 in
- Overall Length
- 0.1 in
Details
- Color
- White/Powder Coated
- Finish
- White/Powder Coated
- Item
- Electrical Enclosure Parts
- Material
- Mild Steel
Description
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov