Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, Panel Accessory, Steel

  • Mfr # E19HPM2U

  • Zoro # G8755862


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Sub-Category
Panel and Panel Accessories
Application
Used In Communication Data Centers and Telecommunication Rooms
Width
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19HPM2U
Zoro #
G8755862
UPC #
783510110024
Country of Origin
Mexico

Dimensions

Width
14-1/2 in
Overall Length
20 in
Length
22.25 in
Height
15.50 inch
Material Thickness
12 ga
Overall Height
3.5 in
Overall Width
6 in
Nominal Length
19-inch

Details

Item
Interior Panel
Material
Steel
Color
Black
Sub-Category
Panel and Panel Accessories
Application
Used In Communication Data Centers and Telecommunication Rooms
Color Code
RAL 9005
Finish
Powder Coated
Rack Units
2
Load Rating (pound)
50
Load Rating
50 lb / 22.7 kg
Features
Heavy Duty Hinges Are Welded to Frame, Keyhole Mounting Slots on 16 in Centers Accommodate Up to 3/8 in Diameter Mounting Fasteners (Not Supplied), Large Cable Exit Holes on Back Surface
Box Type
Panel

Description

Panel, Material Steel, Finish Powder Coated, Sub-Category Panel and Panel Accessories, Application Smaller Wall-Mounted Network Equipment, Features Heavy Duty Hinges Are Welded to Frame, Keyhole Mounting Slots on 16 in Centers Accommodate Up to 3/8 in Diameter Mounting Fasteners (Not Supplied), Large Cable Exit Holes on Back Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.