Panel Mounting Kit, NOVAL Accessory, Steel

  • Mfr # APMK3RL014

  • Zoro # G8750244


product price:  $38.95
/ea

Key Features

Material
Steel
Color
Natural
NEMA Enclosure Type
3R
Application
For Mounting Components
For Use With
NEMA 3R Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APMK3RL014
Zoro #
G8750244
UPC #
783510382506
Country of Origin
United States

Dimensions

Width
5 in
Length
7 in
Height
1.00 inch
Material Thickness
14 ga

Details

Item
Panel Mounting Kit
Material
Steel
Color
Natural
NEMA Enclosure Type
3R
Application
For Mounting Components
For Use With
NEMA 3R Enclosures
Sub-Category
Panel and Panel Accessories
Finish
Plated
NEMA Enclosure Rating
3R

Description

Panel Mounting Kit, Material Steel, Finish Plated, For Use With NEMA 3R Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 3R, Application For Mounting Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.