Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB100735PCCT
Zoro #
G6867411
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Enclosure Width
7 in
Height
10.00 in
Width
7.09 in
Depth
3.55 in
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 7 in, Screw On Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Smooth, Color Light Gray, Depth 3.55 in, Enclosure Cover Features Clear, Polyurethane Gasket, Height 10.00 in, Includes (4) Nonmetallic Cover Screws, IP Rating 66, Wall Mounting, Series MB, Standards UL Listed, CSA Certified, CE Approved, Width 7.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.