Power Cable with Leads, NOVAL Accessory, Copper (Discontinued)
- Mfr # LPC72
- Zoro # G8752791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPC72
Zoro #
G8752791
UPC #
783510192044
Country of Origin
United States
Dimensions
Width
9-1/2 in
Overall Length
72 in
Length
72 in
Height
1.00 inch
Material Thickness
16 ga
Details
Item
Power Cable with Leads
Material
Copper
Color
Black
Sub-Category
Other Accessories
For Use With
Any Enclosure Greater Than 72" Length
Application
Provide Interior Enclosure Lighting
Includes
16 AWG Cable
Finish
Matte
Features
Power Cable Is Optional as Terminal Blocks are Provided with Each Light for Hard-Wired Connection
Description
Power Cable with Leads, Material Copper/Plastic, Finish Matte, For Use With Any Enclosure Greater Than 72 in Length, Sub-Category Other Accessories, Application Fluorescent Enclosure Light, Includes 16 AWG Cable, Features Power Cable Is Optional as Terminal Blocks are Provided with Each Light for Hard-Wired Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.