Zoro Homepage

Pump Accessoryseal Holder

  • Mfr # DP1966

  • Zoro # G3211177


product price: $86.75
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
180025
Fits Brand
Hoffman
For Use With
Pump, Motor Assemby
Includes
Seal Plate
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP1966
Zoro #
G3211177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Working Length
4.5 in
Overall Width
1 1/4 in

Details

For Use With Mfr. Model Number
180025
Fits Brand
Hoffman
Item
Seal
For Use With
Pump, Motor Assemby
Includes
Seal Plate
Compatible with Manufacturer Model Number
180025
Compatible Manufacturer Part Number
180025
Compatible Pump Manufacturer Part Number
180025

Description

Shaft Seal, Includes Seal Plate, Working Length 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.