Zoro Homepage
This item is Discontinued.
Hoffman Push Buttn Cntrol Station, 1NC, Mshrm Head N12T5B63-1

Push Buttn Cntrol Station, 1NC, Mshrm Head (Discontinued)

  • Mfr # N12T5B63-1
  • Zoro # G9495954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N12T5B63-1
Zoro #
G9495954
UPC #
190735275054
Country of Origin
United States

Dimensions

Size
30 mm
Height
5.5 in
Depth
4.25 in
Width
3.5 in
Panel Cutout Diameter
30 mm
Overall Depth
4.25 in
Overall Width
3.5 in
Overall Height
5.5 in

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Emergency Stop, Type of Operator 40mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 12, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP52, Mounting Surface, Height 5.5 in, Width 3.5 in, Depth 4.25 in, Head Material Plastic, Enclosure Material Carbon Steel, Enclosure Color Gray, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.