Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N12T5J63-1
Zoro #
G9495972
UPC #
190735275078
Country of Origin
United States
Dimensions
Size
30 mm
Depth
4.25 in
Width
3.5 in
Height
5.5 in
Overall Height
5.5 in
Overall Width
3.5 in
Panel Cutout Diameter
30 mm
Overall Depth
4.25 in
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Emergency Stop, Type of Operator 65mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 12, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP52, Mounting Surface, Height 5.5 in, Width 3.5 in, Depth 4.25 in, Head Material Plastic, Enclosure Material Carbon Steel, Enclosure Color Gray, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.