Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbttn Enclosure, 12.50 in H, Mild Steel

  • Mfr # E5PBG

  • Zoro # G2804551


product price: $156.17
/ea
Free Shipping & Returns

Key Features

Number of Columns
1
Hole Size
22 mm
Material
Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5PBG
Zoro #
G2804551
UPC #
783510101411
Country of Origin
Mexico

Dimensions

Hole Size
22 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
12.50 in H x 3.25 in W x 2.75 in D
Height
12.5 in
Width
3.25 in
Depth
2.75 in
Length
13.50 inch
Thickness (T) (gauge)
14
Overall Dimensions (L x W) (inch)
13.50 x 3.47
Width (W) (inch)
3.25
Height (H) (inch)
12.5
Hole Size (millimetre)
22.5 mm
Size
5PB x 22.5mm
Depth (D) (inch)
2.75
Thickness
14 ga / 1.9 mm
Overall Dimensions
13.50 x 3.47 in / 343 x 88 mm
Panel Cutout Diameter
22 mm
Overall Depth
2 3/4 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Width
3 1/4 in
Overall Height
12 1/2 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Steel
Number of Holes
5
NEMA Rating
12
Color
Gray
Standards
CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997
For Use With
All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights
Mounting Style
External Feet
Includes
Captive Cover Screws, Grounding Stud, Oil Resistant Gasket
Type Number
Type 13
Mounting (G x H) (inch)
13.00 x 2.38
Modification Services
Yes
IP Rating
IP65
Hole Quantity
5
Color Code
ANSI 61
Finish
Powder Coated
Protection Rating
NEMA Type 12
Mounting
13.00 x 2.38 in / 330 x 60 mm
NEMA Enclosure Rating
12

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 5, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 12.50 in H x 3.25 in W x 2.75 in D, Hole Size 22 mm, Material Steel, Height 12.5 in, Width 3.25 in, Depth 2.75 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, For Use With All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights, Mounting Style External Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.