Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbttn Enclosure, 2.75 in. D, Mild Steel

  • Mfr # E2PBG

  • Zoro # G8758714


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
1
Hole Size
22 mm
Material
Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2PBG
Zoro #
G8758714
UPC #
783510349349
Country of Origin
Mexico

Dimensions

Hole Size
22 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
5.75 in H x 3.25 in W x 2.75 in D
Height
5.75 in
Width
3.25 in
Depth
2.75 in
Height (H) (inch)
5.75
Thickness (T) (gauge)
16
Length
6.75 inch
Hole Size (millimetre)
22.5 mm
Size
2PB x 22.5mm
Overall Dimensions (L x W) (inch)
6.75 x 3.47
Width (W) (inch)
3.25
Depth (D) (inch)
2.75
Thickness
16 ga / 1.52 mm
Overall Dimensions
6.75 x 3.47 in / 171 x 88 mm
Panel Cutout Diameter
22 mm
Overall Height
5 3/4 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Depth
2 3/4 in
Overall Width
3 1/4 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Steel
Number of Holes
2
NEMA Rating
12
Color
Gray
For Use With
All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights
Mounting Style
External Feet
Includes
Captive Cover Screws, Grounding Stud, Oil Resistant Gasket
Standards
CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997
IP Rating
IP65
Hole Quantity
2
Protection Rating
NEMA Type 12
Color Code
ANSI 61
Modification Services
Yes
Mounting (G x H) (inch)
6.25 x 2.38
Type Number
Type 13
Finish
Powder Coated
Mounting
6.25 x 2.38 in / 159 x 60 mm
NEMA Enclosure Rating
12

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 5.75 in H x 3.25 in W x 2.75 in D, Hole Size 22 mm, Material Steel, Height 5.75 in, Width 3.25 in, Depth 2.75 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, For Use With All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights, Mounting Style External Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.