Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutto Enclosure, 7.25 in H, Mild Steel

  • Mfr # E6PBA

  • Zoro # G8758845


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
3
Hole Size
30 mm
Material
Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6PBA
Zoro #
G8758845
UPC #
783510585709
Country of Origin
Mexico

Dimensions

Hole Size
30 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
7.25 in H x 8.50 in W x 6.75 in D
Height
7.25 in
Width
8.5 in
Depth
6.75 in
Width (W) (inch)
8.5
Hole Size (millimetre)
30.5 mm
Depth (D) (inch)
6.75
Length
9.40 inch
Size
6PB x 30.5mm
Thickness (T) (gauge)
14
Overall Dimensions (L x W) (inch)
7.78 x 8.72
Height (H) (inch)
7.25
Overall Dimensions
7.78 x 8.72 in / 198 x 221 mm
Thickness
14 ga / 1.9 mm
Overall Height
7 1/4 in
Panel Cutout Diameter
30 mm
Overall Depth
6 3/4 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Width
8 1/2 in

Details

Item
Push Button Enclosure
Number of Columns
3
Material
Steel
Number of Holes
6
NEMA Rating
12
Color
Gray
Standards
CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997
Includes
Captive Cover Screws, Grounding Stud, Oil Resistant Gasket
Mounting Style
External Feet
Finish
Powder Coated
Hole Quantity
6
Color Code
ANSI 61
Protection Rating
NEMA Type 12
Mounting (G x H) (inch)
7.28 x 7.62
Type Number
Type 13
Modification Services
Yes
IP Rating
IP65
Mounting
7.28 x 7.62 in / 185 x 194 mm
NEMA Enclosure Rating
12

Description

Push Button Enclosure, Number of Columns 3, Number of Holes 6, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 7.25 in H x 8.50 in W x 6.75 in D, Hole Size 30 mm, Material Steel, Height 7.25 in, Width 8.5 in, Depth 6.75 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, Mounting Style External Feet, Standards CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.