Zoro Homepage

Pushbutton Enclosure, 30mm, 3 Hole, Plastic

  • Mfr # VM933-PBS3

  • Zoro # G0773595


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Number of Columns
1
Hole Size
30 mm
Material
Polyester
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM933-PBS3
Zoro #
G0773595
UPC #
635394551069
Country of Origin
United States

Dimensions

Hole Size
30 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
8.74 in H x 2.84 in W x 3.31 in D
Height
8.74 in
Width
2.84 in
Depth
3.31 in
Height (H) (inch)
9.09
Depth (D) (inch)
3.61
Width (W) (inch)
3.18
Length
9.10 inch
Overall Depth
3 5/8 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Height
9 1/16 in
Overall Width
3 3/16 in
Panel Cutout Diameter
30 mm

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Polyester
Number of Holes
3
NEMA Rating
4x
Color
Gray
Standards
CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121
Includes
Cover Corner Screws
Finish
Smooth Low Gloss
Style
30.5 mm NEMA sized push-button holes and four non-metallic corner screws
Color Code
RAL 7035
Protection Rating
NEMA Type 3
NEMA Enclosure Rating
4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.74 in H x 2.84 in W x 3.31 in D, Hole Size 30 mm, Material Polyester, Height 8.74 in, Width 2.84 in, Depth 3.31 in, Color Gray, Includes Cover Corner Screws, Mounting Style -, Standards CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.