Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Enclosure, 5.75 in. H, 2 Holes

  • Mfr # E2PBGSS

  • Zoro # G8758942


product price: $373.45
/ea
Free Shipping & Returns

Key Features

Number of Columns
1
Hole Size
22 mm
Material
304 Stainless Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2PBGSS
Zoro #
G8758942
UPC #
783510594008
Country of Origin
Mexico

Dimensions

Hole Size
22 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
5.75 in H x 3.25 in W x 2.75 in D
Height
5.75 in
Width
3.25 in
Depth
2.75 in
Length
6.75 inch
Width (W) (inch)
3.25
Thickness (T) (gauge)
14
Overall Dimensions (L x W) (inch)
6.75 x 3.47
Depth (D) (inch)
2.75
Size
2PB x 22.5mm
Hole Size (millimetre)
22.5 mm
Height (H) (inch)
5.75
Overall Dimensions
6.75 x 3.47 in / 171 x 88 mm
Thickness
14 ga / 1.98 mm
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Panel Cutout Diameter
22 mm
Overall Width
3 1/4 in
Overall Height
5 3/4 in
Overall Depth
2 3/4 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
304 Stainless Steel
Number of Holes
2
NEMA Rating
12, 4, 4X
Color
Silver
Standards
CSA C22.2 No. 94 File No. E61997, cUL, UL 508A File No. E61997
Mounting Style
External Feet
Includes
Captive Cover Screws, Oil Resistant Gasket
For Use With
All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights
Modification Services
Yes
IP Rating
IP66
Mounting (G x H) (inch)
6.25 x 2.38
Stainless Steel Type
Type 304
Hole Quantity
2
Protection Rating
NEMA Type 12
Finish
Brushed #4
Type Number
Type 3R
Mounting
6.25 x 2.38 in / 159 x 60 mm
NEMA Enclosure Rating
4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 5.75 in H x 3.25 in W x 2.75 in D, Hole Size 22 mm, Material 304 Stainless Steel, Height 5.75 in, Width 3.25 in, Depth 2.75 in, Color Silver, Includes Captive Cover Screws, Oil Resistant Gasket, For Use With All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights, Mounting Style External Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.