Pushbutton Enclosure, 7.25 in. H, 8 Holes

  • Mfr # E8PBA

  • Zoro # G8758872


product price: $291.97
/ea
Free Shipping & Returns

Key Features

Number of Columns
4
Hole Size
30 mm
Material
Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E8PBA
Zoro #
G8758872
UPC #
783510585808
Country of Origin
Mexico

Dimensions

Hole Size
30 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
7.25 in H x 10.75 in W x 6.75 in D
Height
7.25 in
Width
10.75 in
Depth
6.75 in
Size
8PB x 30.5mm
Depth (D) (inch)
6.75
Height (H) (inch)
7.25
Hole Size (millimetre)
30.5 mm
Thickness (T) (gauge)
14
Width (W) (inch)
10.75
Length
13.00 inch
Overall Dimensions (L x W) (inch)
7.78 x 10.97
Thickness
14 ga / 1.9 mm
Overall Dimensions
7.78 x 10.97 in / 198 x 279 mm
Panel Cutout Diameter
30 mm
Overall Width
10 3/4 in
Overall Height
7 1/4 in
Overall Depth
6 3/4 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided

Details

Item
Push Button Enclosure
Number of Columns
4
Material
Steel
Number of Holes
8
NEMA Rating
12
Color
Gray
Standards
CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997
Includes
Captive Cover Screws, Grounding Stud, Oil Resistant Gasket
Mounting Style
External Feet
IP Rating
IP65
Mounting (G x H) (inch)
7.28 x 9.88
Finish
Powder Coated
Color Code
ANSI 61
Type Number
Type 13
Modification Services
Yes
Protection Rating
NEMA Type 12
Hole Quantity
8
Mounting
7.28 x 9.88 in / 185 x 251 mm
NEMA Enclosure Rating
12

Description

Push Button Enclosure, Number of Columns 4, Number of Holes 8, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 7.25 in H x 10.75 in W x 6.75 in D, Hole Size 30 mm, Material Steel, Height 7.25 in, Width 10.75 in, Depth 6.75 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, Mounting Style External Feet, Standards CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.