Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack, Frame, Aluminum, 84inHx2.25inLx15inW

  • Mfr # EDR19FM45U

  • Zoro # G8755826


product price: $335.62
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
2.25 in
Height
84 in
Depth
15 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDR19FM45U
Zoro #
G8755826
UPC #
783510216191
Country of Origin
United States

Dimensions

Length
2.25 in
Height
84 in
Depth
15 in
Width
15 in
Length (Straight Wireway)
2.25 in
Width (W) (millimetre)
514
Thickness (T) (inch)
0.14
Depth (D) (millimetre)
381
Thickness (T) (millimetre)
3.5
Width (W) (inch)
20.25
Nominal Frame Height (foot)
7 ft.
Depth (D) (inch)
15
Height (H) (millimetre)
2134
Height (H) (inch)
84
Thickness
0.14 in / 3.5 mm
Nominal Frame Height
7 ft. ft
Overall Length
20 in
Overall Height
84 in
Overall Width
15 in
Material Thickness
0.14 in

Details

Item
Rack
Color
Black
Application
Used In Communication Data Centers and Telecommunication Rooms
Material
Aluminum
Sub-Category
Other Accessories
Finish
Powder Coated
Modification Services
Yes
Color Code
RAL 9005
Rack Units
45
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D
Features
Side Rails Are Tapped on Both Sides with Quick Installation
Includes
One-Piece Hinged Cover

Description

Rack, Material Aluminum, Finish Powder Coated, Sub-Category Other Accessories, Application Used In Communication Data Centers and Telecommunication Rooms, Height 84 in, Length 2.25 in, Width 15 in, Includes One-Piece Hinged Cover, Features Side Rails Are Tapped on Both Sides with Quick Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.