Zoro Homepage

Rack, Frame, Aluminum, Black

  • Mfr # E4DR19FM45U

  • Zoro # G8755835


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.25 inch
Length
85.00 inch
Width
7.75 inch
Application
Used In Communication Data Centers and Telecommunication Rooms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4DR19FM45U
Zoro #
G8755835
UPC #
783510100087
Country of Origin
United States

Dimensions

Height
4.25 inch
Length
85.00 inch
Width
7.75 inch
Thickness (T) (gauge)
0.14
Nominal Frame Height (A) (foot)
7
Width (W) (inch)
20.25
Height (H) (inch)
83.88
Thickness (T) (millimetre)
3.5
Width (W) (millimetre)
514
Height (H) (millimetre)
2131
Thickness
0.14 ga / 3.5 mm
Nominal Frame Height
7 ft
Material Thickness
0.14 ga
Overall Width
20 in
Overall Height
84 in

Description

Rack, Material Aluminum, Finish Powder Coated, Sub-Category Other Accessories, Application Used In Communication Data Centers and Telecommunication Rooms, Includes (20) Rack Mounting Screws, Features Floor Mounting Holes Predrilled at 0.750 in Diameter, RU Markings on Both Front and Back of Tapped-Hole Uprights Make It Easier to Mount Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.