Rack, Frame, Used in Communications

  • Mfr # E4DRS19FM45U

  • Zoro # G8755844


product price:  $989.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.25 inch
Length
85.00 inch
Width
7.75 inch
Application
Used In Communication Data Centers and Telecommunication Rooms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E4DRS19FM45U
Zoro #
G8755844
UPC #
783510129538
Country of Origin
United States

Dimensions

Height
4.25 inch
Length
85.00 inch
Width
7.75 inch
Width (W) (millimetre)
514
Nominal Frame Height (A) (foot)
7
Height (H) (millimetre)
2131
Height (H) (inch)
83.88
Thickness (T) (gauge)
12
Thickness (T) (millimetre)
2.66
Width (W) (inch)
20.25
Thickness
12 ga / 2.66 mm
Nominal Frame Height
7 ft
Overall Height
84 in
Overall Width
20 in
Material Thickness
12 ga

Details

Item
Rack
Color
Black
Application
Used In Communication Data Centers and Telecommunication Rooms
Material
Steel
Finish
Powder Coated
Sub-Category
Other Accessories
Modification Services
Yes
Rack Units
45
Color Code
RAL 9005
Mounting Hole Type
Square
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D
Features
Floor Mounting Holes Predrilled at 0.750 in Diameter, RU Markings on Both Front and Back of Tapped-Hole Uprights Make It Easier to Mount Equipment

Description

Rack, Material Steel, Finish Powder Coated, Sub-Category Other Accessories, Application Used In Communication Data Centers and Telecommunication Rooms, Features Floor Mounting Holes Predrilled at 0.750 in Diameter, RU Markings on Both Front and Back of Tapped-Hole Uprights Make It Easier to Mount Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.