Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway Reducer, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F66G44R

  • Zoro # G8757987


product price: $90.50
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
1
Length
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66G44R
Zoro #
G8757987
UPC #
783510524500
Country of Origin
Mexico

Dimensions

Length
6 in
Height
6 in
Width
6.00 inch
Length (Straight Wireway)
6 in
For Wireway Width
4 in, 6 in
For Wireway Width x Height
4 in x 4 in, 6 in x 6 in
For Wireway Height
4 in, 6 in
Height (H) (millimetre)
64
Width (W) (inch)
2.5
Thickness (T) (gauge)
16
Width (W) (millimetre)
64
Height (H) (inch)
6
Thickness (T) (millimetre)
1.52
Thickness
16 ga / 1.52 mm

Details

Item
Wireway Reducer
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
1
For Use With
Hoffman F66 Series Wireways
NEMA Rating
NEMA 1
Material
Steel
Function
Used to Connect One Size of Wireway to Another
Standards
CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870
Color
Gray
With Knockouts
Without Knockouts
Gauge
16 ga
Type Number
Type 1
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Protection Rating
NEMA Type 1
Color Code
ANSI 61
Type
Reducer
Modification Services
Yes
IP Rating
IP30

Description

Wireway Reducer, For Wireway Width x Height 4 in x 4 in, 6 in x 6 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F66 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 4 in, 6 in, For Wireway Width 4 in, 6 in, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.