Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway Reducer, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F66LRE44

  • Zoro # G8756422


product price: $237.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
Length
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F66LRE44
Zoro #
G8756422
UPC #
783510186906
Country of Origin
Mexico

Dimensions

Length
6 in
Height
6 in
Width
8.00 inch
For Wireway Height
4 in, 6 in
For Wireway Width
4 in, 6 in
Length (Straight Wireway)
6 in
For Wireway Width x Height
4 in x 4 in, 6 in x 6 in
Width (W) (inch)
2.5
Thickness (T) (millimetre)
1.9
Height (H) (millimetre)
64
Height (H) (inch)
2.52
Thickness (T) (gauge)
14
Width (W) (millimetre)
64
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Reducer
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
For Use With
Hoffman F66 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Function
Permits The Lay-In Feature to Be Retained When Reducing to A Smaller Wireway Size
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870
With Knockouts
Without Knockouts
Gauge
14 ga
Color
Gray
Reduces To (A x B) (millimetre)
102 x 102
Color Code
ANSI 61
Reduces From (A x B) (millimetre)
152 x 152
Type
Reducer
Sealing Plate Type
None
Protection Rating
NEMA Type 12
Wireway
Lay-In NEMA Type 12 Wireway
IP Rating
IP54
Type Number
Type 12
Reduces From (A x B) (inch)
6.00 x 6.00
Modification Services
Yes
Reduces To (A x B) (inch)
4.00 x 4.00
Reduces To
4.00 x 4.00 in / 102 x 102 mm
Reduces From
6.00 x 6.00 in / 152 x 152 mm

Description

Wireway Reducer, For Wireway Width x Height 4 in x 4 in, 6 in x 6 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 4 in, 6 in, For Wireway Width 4 in, 6 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.