Screw-Cover Drip-Shield Type 3R no Knockouts, 24x24x6, Gray, Steel
- Mfr # A24R246NK
- Zoro # G123561287
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Finish
Gray/Galvanized; Powder Coated
Enclosure Material
Mild Steel
Color
Gray/Galvanized; Powder Coated
Length
6 in
Nominal Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A24R246NK
- Zoro #
- G123561287
- UPC #
- 783510135072
- Country of Origin
- Unknown
- Finish
- Gray/Galvanized; Powder Coated
- Enclosure Material
- Mild Steel
- Item
- Electrical Enclosure
- Color
- Gray/Galvanized; Powder Coated
Dimensions
- Length
- 6 in
- Nominal Depth
- 24 in
- Nominal Width
- 24 in
Description
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.