Shop HOFFMAN
See all product information
Create Account
Screw-Cover Drip-Shield Type 3R no Knockouts, 24x24x8, Gray, Steel
- Mfr # A24R248NK
- Zoro # G423561383
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Finish
Gray/Galvanized; Powder Coated
Color
Gray/Galvanized; Powder Coated
Nominal Width
24 in
Length
8 in
Enclosure Material
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A24R248NK
- Zoro #
- G423561383
- UPC #
- 783510135218
- Country of Origin
- Unknown
Dimensions
- Nominal Width
- 24 in
- Length
- 8 in
- Nominal Depth
- 24 in
Details
- Finish
- Gray/Galvanized; Powder Coated
- Color
- Gray/Galvanized; Powder Coated
- Item
- Electrical Enclosure
- Enclosure Material
- Mild Steel
Description
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.