Shop HOFFMAN
See all product information
Create Account
Screw-Cover Drip-Shield Type 3R With Knockouts, 12x12x4, Gray, Steel
- Mfr # A12R124
- Zoro # G623561435
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Mild Steel
Nominal Depth
12 in
Nominal Width
12 in
Length
4 in
Finish
Gray/Galvanized; Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A12R124
- Zoro #
- G623561435
- UPC #
- 783510380809
- Country of Origin
- Unknown
Dimensions
- Nominal Depth
- 12 in
- Nominal Width
- 12 in
- Length
- 4 in
Details
- Item
- Electrical Enclosure
- Enclosure Material
- Mild Steel
- Finish
- Gray/Galvanized; Powder Coated
- Color
- Gray/Galvanized; Powder Coated
Description
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov