Shop HOFFMAN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Screw-Cover Enclosure Type 1 no Knockouts, 36x36x12, Gray, Steel
Mfr # ASE36X36X12NK
Zoro # G223561491
product price:Â
$
1,431.99
/ea
Key Features
Color
Gray/Painted
Length
12 in
Nominal Width
36 in
Finish
Gray/Painted
Enclosure Material
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASE36X36X12NK
- Zoro #
- G223561491
- UPC #
- 783510438609
- Country of Origin
- Unknown
- Color
- Gray/Painted
- Finish
- Gray/Painted
- Item
- Electrical Enclosure
- Enclosure Material
- Mild Steel
Description
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.