Seal Kit, Bell & Gossett
Mfr # 180011
Zoro # G305748017
product price: $747.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series Family
C
Includes
Case to Receiver Gasket, Head Gasket, Mechanical Seal
Compatible with Brand
Bell & Gossett
Compatible with Manufacturer Model Number
613 PF, 614 PF, 618 PF, 620 PF, 625 PF, 651 PF, 654 PF, 654 PF-VAC, 659 PF, 673 PF
Compatible with Pump Type
Condensate Return & Boiler Feed Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180011
Zoro #
G305748017
UPC #
683328800110
Country of Origin
United States
Details
Compatible with Series Family
C
Includes
Case to Receiver Gasket, Head Gasket, Mechanical Seal
Compatible with Brand
Bell & Gossett
Compatible with Manufacturer Model Number
613 PF, 614 PF, 618 PF, 620 PF, 625 PF, 651 PF, 654 PF, 654 PF-VAC, 659 PF, 673 PF
Compatible with Pump Type
Condensate Return & Boiler Feed Pumps
Gasket Material
SBR
Compatible with Series
C-17, C-35
Item
Seal Kit
Compatible Manufacturer Part Number
613 PF, 614 PF, 618 PF, 620 PF, 625 PF, 651 PF, 654 PF, 654 PF-VAC, 659 PF, 673 PF
Compatible Manufacturer Model Number
613 PF, 614 PF, 618 PF, 620 PF, 625 PF, 651 PF, 654 PF, 654 PF-VAC, 659 PF, 673 PF
For Use With Mfr. Model Number
613 PF, 614 PF, 618 PF, 620 PF, 625 PF, 651 PF, 654 PF, 654 PF-VAC, 659 PF, 673 PF
Compatible with Manufacturer Model No.
613 PF, 614 PF, 618 PF, 620 PF, 625 PF, 651 PF, 654 PF, 654 PF-VAC, 659 PF, 673 PF
Compatible with Mfr. Model No.
613 PF, 614 PF, 618 PF, 620 PF, 625 PF, 651 PF, 654 PF, 654 PF-VAC, 659 PF, 673 PF
For Use with Mfr Model Number
613 PF, 614 PF, 618 PF, 620 PF, 625 PF, 651 PF, 654 PF, 654 PF-VAC, 659 PF, 673 PF
Compatible Pump Manufacturer Part Number
613 PF, 614 PF, 618 PF, 620 PF, 625 PF, 651 PF, 654 PF, 654 PF-VAC, 659 PF, 673 PF
Compatible Mfr. Model Number
613 PF, 614 PF, 618 PF, 620 PF, 625 PF, 651 PF, 654 PF, 654 PF-VAC, 659 PF, 673 PF
Description
Seal Kit, Compatible with Pump Type Condensate Return & Boiler Feed Pumps, Compatible with Series C-17, C-35, Compatible with Series Family C, Gasket Material SBR, Includes Case to Receiver Gasket, Head Gasket, Mechanical Seal, Compatible with Brand Bell & Gossett, Compatible Manufacturer Model Number 613 PF, 614 PF, 618 PF, 620 PF, 625 PF, 651 PF, 654 PF, 654 PF-VAC, 659 PF, 673 PF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.