Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Steel, Any Enclosure

  • Mfr # ESH198

  • Zoro # G8755783


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Rack Units
2
Height
3.74 in
Width
19 in
Depth
8 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESH198
Zoro #
G8755783
UPC #
783510352097
Country of Origin
Mexico

Dimensions

Height
3.74 in
Width
19 in
Depth
8 in
Overall Length
8 in
Length
20.25 inch
Overall Height
3.74 in
Thickness
16 ga / 1.52 mm
Overall Width
19 in
Thickness (T) (millimetre)
1.52
Dimensions (H x W x D) (millimetre)
95 x 483 x 203
Dimensions (H x W x D) (inch)
3.74 x 19.00 x 8.00
Thickness (T) (gauge)
16
Dimensions
3.74 x 19.00 x 8.00 in / 95 x 483 x 203 mm
Material Thickness
16 ga

Details

Item
Shelf
Rack Units
2
Finish
Powder Coated
Material
Steel
Application
Holds Equipment
Sub-Category
Other Accessories
For Use With
Any Enclosure
Color
Black
Features
The Single-Sided Shelf Mounts to 19 in Rack Angles to House Voice/Data Networking Equipment
Color Code
RAL 9005
Style
Solid

Description

Shelf, Material Steel, Finish Powder Coated, For Use With Any Enclosure, Sub-Category Other Accessories, Application House Voice/Data Networking Equipment, Features The Single-Sided Shelf Mounts to 19 in Rack Angles to House Voice/Data Networking Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.